Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Compressed air safety coupling wSafe® 2000 with male thread

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min./max. temperature resistance: -20 to 100 °C
  • Flow capacity: 2250 l/min

Connection thread

Length

Outer diameter

Width across flats

Code

Package / Quantity

Price (AMD)

ET R 1/4 inch

63 mm

23.5 mm

20 mm

x 0

Code: 0699023014

Tecnical Description

  • Connection thread ET R 1/4 inch
  • Length 63 mm
  • Outer diameter 23.5 mm
  • Width across flats 20 mm
  • Flow capacity 2250 l/min
  • Min./max. temperature resistance -20 to 100 °C

ET R 1/2 inch

56 mm

25.5 mm

22 mm

x 0

Code: 0699023012

Tecnical Description

  • Connection thread ET R 1/2 inch
  • Length 56 mm
  • Outer diameter 25.5 mm
  • Width across flats 22 mm
  • Flow capacity 2250 l/min
  • Min./max. temperature resistance -20 to 100 °C

MT R 3/8 inch

61 mm

23.5 mm

20 mm

x 0

Code: 0699023038

Tecnical Description

  • Connection thread MT R 3/8 inch
  • Length 61 mm
  • Outer diameter 23.5 mm
  • Width across flats 20 mm
  • Flow capacity 2250 l/min
  • Min./max. temperature resistance -20 to 100 °C
Specification

Optimal compressed air supply and power delivery for compressed air consumers

Flow-optimised valve facilitates high flow rate of up to 2250u00a0l/min and a maximum operating pressure of 16u00a0bar. Result is greater productivity and lower energy costs for the user.

High protection and corrosion resistance even under demanding conditions

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

Long service life

Locking sleeve made from hardened steel

Secure, one-handed decoupling

Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.

Euro profiles are compatible with other compressed air fittings

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Sealed ex works

A threaded seal is applied to the thread ex works, meaning no additional sealing tape is required.

Related products

LAST VIEWED

Added to cart