Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Nylon abrasive fleece Grain 280 Very Fine A

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 5 m
  • Width: 115 mm
  • Grid size: P280

Width

Length

Grid size

Code

Package / Quantity

Price (AMD)

115 mm

5 m

P280

x 0

Code: 0585805280

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width 115 mm
  • Length 5 m
  • Grid size P280
Application
  • Line matting (decorative finish) of non-ferrous metals, stainless steel etc.
  • Light sanding of copper and drawn skin and grinding brazed joints

Related products

LAST VIEWED

Added to cart