Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spare fuse for multimeter

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Max. nominal current

Max. nominal voltage

Code

Package / Quantity

Price (AMD)

32 mm

0.63 A

600 V/AC/DC

x 0

Code: 071553 401

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 32 mm
  • Max. nominal current 0.63 A
  • Max. nominal voltage 600 V/AC/DC

32 mm

10 A

600 V/AC/DC

x 0

Code: 071553 402

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 32 mm
  • Max. nominal current 10 A
  • Max. nominal voltage 600 V/AC/DC

37 mm

10 A

1000 V/AC

x 0

Code: 071553 416

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 37 mm
  • Max. nominal current 10 A
  • Max. nominal voltage 1000 V/AC

38 mm

10 A

1000 V/AC/DC

x 0

Code: 071558 506

Tecnical Description

  • Length 38 mm
  • Max. nominal current 10 A
  • Max. nominal voltage 1000 V/AC/DC

32 mm

0.63 A

1000 V/AC/DC

x 0

Code: 071558 505

Tecnical Description

  • Length 32 mm
  • Max. nominal current 0.63 A
  • Max. nominal voltage 1000 V/AC/DC

37 mm

250 mA

1000 V/AC

x 0

Code: 071553 417

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 37 mm
  • Max. nominal current 250 mA
  • Max. nominal voltage 1000 V/AC

Related products

Added to cart