Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Nylon Sanding Fleece Grain 180 Fine A

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 5 m
  • Grid size: P180

Width

Length

Grid size

Code

Package / Quantity

Price (AMD)

35 mm

5 m

P180

x 0

Code: 0585835180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 35 mm
  • Length 5 m
  • Grid size P180

70 mm

5 m

P180

x 0

Code: 0585870180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 70 mm
  • Length 5 m
  • Grid size P180

115 mm

5 m

P180

x 0

Code: 0585805180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 115 mm
  • Length 5 m
  • Grid size P180
Specification

A degreasing process is also necessary for oily dirt.

Related products

LAST VIEWED

Added to cart