Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand anvil Toe-shaped

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 21 mm
  • Face width (hammer): 56 mm
  • Face length (hammer): 120 mm

Face width (hammer)

Height

Face length (hammer)

Code

Package / Quantity

Price (AMD)

56 mm

21 mm

120 mm

x 0

Code: 071574 07

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 21 mm
  • Face length (hammer) 120 mm
  • Face width (hammer) 56 mm

Work surfaces ground and polished

Related products

Added to cart