Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Depth: 40 mm
  • Number of pieces in assortment/set: 36 PCS
  • Width: 335 mm
  • Height: 468 mm

Depth

Width

Height

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

40 mm

335 mm

468 mm

36 PCS

x 0

Code: 0965900912

Tecnical Description

  • Depth 40 mm
  • Width 335 mm
  • Height 468 mm
  • Number of pieces in assortment/set 36 PCS
Application

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Related products

LAST VIEWED

Added to cart