Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lever and planishing tool, curved and arched face

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 520 mm
  • Flat face width (hammer): 58 mm
  • Width of bent face (hammer): 58 mm
  • Flat face length (hammer): 200 mm
  • Bent face length (hammer): 140 mm

Length

Flat face width (hammer)

Width of bent face (hammer)

Flat face length (hammer)

Code

Package / Quantity

Price (AMD)

520 mm

58 mm

58 mm

200 mm

x 0

Code: 071574 44

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 520 mm
  • Flat face width (hammer) 58 mm
  • Width of bent face (hammer) 58 mm
  • Flat face length (hammer) 200 mm
  • Bent face length (hammer) 140 mm
Specification

Painted version, work surfaces ground and polished

Related products

LAST VIEWED

Added to cart