Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Special peen planishing hammer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Face diameter (hammer): 40 mm
  • Material: Hardened steel
  • Material of the grip handle: Hickory
  • Length of handle: 320 mm
  • Length of head: 140 mm
  • Peen length x peen width: 14 x 3 mm
  • Hammer weight: 330 g

Length of head

Face diameter (hammer)

Peen length x peen width

Hammer weight

Code

Package / Quantity

Price (AMD)

140 mm

40 mm

14 x 3 mm

330 g

x 0

Code: 071574 30

Tecnical Description

  • Length of head 140 mm
  • Face diameter (hammer) 40 mm
  • Peen length x peen width 14 x 3 mm
  • Hammer weight 330 g
  • Material Hardened steel
  • Material of the grip handle Hickory
  • Length of handle 320 mm

Related products

LAST VIEWED

Added to cart