Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3/4 inch connector

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Socket wrench external diameter: 44 mm
  • Drive: 3/4 inch

Tip size

Length

Drive

Socket wrench external diameter

Code

Package / Quantity

Price (AMD)

1/2 inch

58 mm

3/4 inch

44 mm

x 0

Code: 071414 191

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 1/2 inch
  • Length 58 mm
  • Drive 3/4 inch
  • Socket wrench external diameter 44 mm

1 inch

63 mm

3/4 inch

44 mm

x 0

Code: 071414 19

Tecnical Description

  • Tip size 1 inch
  • Length 63 mm
  • Drive 3/4 inch
  • Socket wrench external diameter 44 mm
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished

Related products

LAST VIEWED

Added to cart