Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Male thread quick-action coupling Series 2000
+374(0) 60 708807
Tecnical Description
Connection thread
Length
Width across flats
Outer diameter
Code
Package / Quantity
Price (AMD)
Code: 0699100312
Tecnical Description
Code: 0699100314
Tecnical Description
Code: 0699100338
Tecnical Description
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation.
Only minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low power consumption and high efficiency
Hardened locking sleeves
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanized.
High corrosion resistance u2014 protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed-air fittings.
Material: Steel
Related products
LAST VIEWED