Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Parallel vice

Log in to see price

+374(0) 60 708807

Tecnical Description

Width of clamping jaw

Max. clamping width

Clamping depth

Length

Code

Package / Quantity

Price (AMD)

125 mm

150 mm

80 mm

355 mm

x 0

Code: 071467103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 125 mm
  • Max. clamping width 150 mm
  • Clamping depth 80 mm
  • Length 355 mm

150 mm

200 mm

100 mm

460 mm

x 0

Code: 071467104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 150 mm
  • Max. clamping width 200 mm
  • Clamping depth 100 mm
  • Length 460 mm
Specification

Long service life

Induction-hardened jaws and anvil work surface

Related products

LAST VIEWED

Added to cart