Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Parallel vice

Log in to see price

+374(0) 60 708807

Tecnical Description

Width of clamping jaw

Max. clamping width

Clamping depth

Max. pipe diameter

Code

Package / Quantity

Price (AMD)

120 mm

120 mm

65 mm

46 mm

x 0

Code: 071467101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 120 mm
  • Max. clamping width 120 mm
  • Clamping depth 65 mm
  • Max. pipe diameter 46 mm

140 mm

180 mm

90 mm

100 mm

x 0

Code: 071467102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 140 mm
  • Max. clamping width 180 mm
  • Clamping depth 90 mm
  • Max. pipe diameter 100 mm
Specification

Long service life

Induction-hardened jaws and anvil work surface

Related products

Added to cart