Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Driver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Galvanised
  • Material: Steel / plastic
  • DIN direction: DIN R/L
  • Suitable for: Wooden doors, Glass doors
  • Suitable for glass-door thickness: 8 mm, 10 mm, 12 mm
  • Suitable for max. door weight: 80 kg
  • Suitable for min. door width: 625 mm
  • Suitable for min. door thickness: 26 mm
  • Suitable for max. door thickness: 40 mm

Material

Surface

Suitable for glass-door thickness

Suitable for max. door weight

Code

Package / Quantity

Price (AMD)

Steel / plastic

Galvanised

8 mm, 10 mm, 12 mm

80 kg

x 0

Code: 0687914260

Tecnical Description

  • Material Steel / plastic
  • Surface Galvanised
  • Suitable for glass-door thickness 8 mm, 10 mm, 12 mm
  • Suitable for max. door weight 80 kg
  • Suitable for Wooden doors, Glass doors
  • Suitable for min. door width 625 mm
  • Suitable for max. door thickness 40 mm
  • Suitable for min. door thickness 26 mm
  • DIN direction DIN R/L

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart