Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Door handle, die-cast zinc living area

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Distance (from handle to lock): 72 mm
  • Suitable for min./max. door thickness: 38-42 mm
  • Punched-hole: PC
  • Suitable for: Apartment entrance doors
  • Bearing Technology: With plastic bearing
  • Door handle mount diameter: 15.8 mm
  • Hole distance: 190 mm
  • Knob diameter: 45 mm
  • Door-plate width: 42 mm
  • Door-plate length: 234 mm
  • Label thickness: 6.5 mm
  • Knob/handle plate/loop handle: Solid

Suitable for

Punched-hole

Material

Surface

Code

Package / Quantity

Price (AMD)

Apartment entrance doors

PC

Zamak

Nickel-plated

x 0

Code: 0687170093

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • Distance (from handle to lock) 72 mm
  • Suitable for min./max. door thickness 38-42 mm
  • DIN direction DIN R/L
  • Bearing Technology With plastic bearing
  • Door handle mount diameter 15.8 mm
  • Knob/handle plate/loop handle Solid
  • Knob diameter 45 mm
  • Hole distance 190 mm
  • Door-plate width 42 mm
  • Door-plate length 234 mm
  • Label thickness 6.5 mm

Related products

LAST VIEWED

Added to cart