Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDoor handle, die-cast zinc living area
Code: 0687170093
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for | Apartment entrance doors |
Punched-hole | PC |
Material | Zamak |
Surface | Nickel-plated |
Gloss level | Gloss |
Distance (from handle to lock) | 72 mm |
Suitable for min./max. door thickness | 38-42 mm |
DIN direction | DIN R/L |
Bearing Technology | With plastic bearing |
Door handle mount diameter | 15.8 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 45 mm |
Hole distance | 190 mm |
Door-plate width | 42 mm |
Door-plate length | 234 mm |
Label thickness | 6.5 mm |