Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Espagnolette lock MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Version: Left/right
  • 6 and 8-mm swivel bar possible: Yes
  • Type of assembly: Press-fit
  • Suitable for max. door thickness: 19 mm
  • Combination system: Yes
  • Cylinder diameter: 18 mm
  • Berlin key lock system: Possible
  • 18 to 21-mm bore dimension possible: Yes

Suitable for max. door thickness

Version

Type of assembly

Code

Package / Quantity

Price (AMD)

19 mm

Left/right

Press-fit

x 0

Code: 0683532431

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

19 mm

Left/right

Press-fit

x 0

Code: 0683532432

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 15 mm
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

19 mm

Left/right

Press-fit

x 0

Code: 0683532433

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 20 mm
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

19 mm

Left/right

Press-fit

x 0

Code: 0683532434

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 25 mm
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

19 mm

Left/right

Press-fit

x 0

Code: 0683532435

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 30 mm
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

19 mm

Left/right

Press-fit

x 0

Code: 0683532436

Tecnical Description

  • Backset 25 mm
  • Suitable for max. door thickness 19 mm
  • Version Left/right
  • Type of assembly Press-fit
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible Yes
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes
Specification

Art. no. 0683532431 without front bar

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart