Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Shelf support, type K

Code: 0683358315

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Suitable for wood and glass shelves

Material: Die-cast zinc with stainless steel FINISH

  • High level of stability
  • Contemporary design, high-quality surface

Translucent plastic inlay made from polypropylene (PP)

  • For universal use
  • Suitable for wood and glass

For glass and wood shelves of 12u201341 mm in thickness

  • Individually adjustable
  • Extremely flexible

Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm

Tilt adjustment up to +3 mm

Specified dimensions not binding. Subject to technical changes!

Added to cart