Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sliding door fitting guide roller SB 20 E

Code: 0684562100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification

For inset doors

Visible cabinet sides and lower base

Load-bearing capacity: 20 kg

Runs lightly and quietly

Bottom guide roller made from nylon. Adjust height to u00b13 mm using eccentric fitting and guide cams

Easy to adjust doors

Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm

  • Doors are quick to remove/hang
  • Tolerance compensation for height adjustment

Drill hole diameter for guide elements: 35 mm

Easy to work with standard tools

Doors clip onto the cabinet

  • Doors are assembled without tools
  • Doors are quick to hang

One rail for top and bottom shelves

  • Uniform milling dimension
  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!

Added to cart