Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSwivel sliding door fitting
Code: 0684702126
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
With parallel guide
Precise, easy running, high degree of lateral stability
Slide-in swivel doors
No obstructive swivel doors, free space in front of unit
Door height: max. 2200 mm
Flexible use
Ball-bearing guide, galvanised and black chrome-plated
100u00b0 opening angle with a door thickness of 19 mm
95u00b0 opening angle with a door thickness of 24 mm
Mid wall mount, offset 8 mm
Included in delivery:
Specified dimensions not binding. Subject to technical changes!
LAST VIEWED