Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Swivel sliding door fitting

Code: 0684702123

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
For Nexis processor

With parallel guide

Precise, easy running, high degree of lateral stability

Slide-in swivel doors

No obstructive swivel doors, free space in front of unit

Door height: max. 2200 mm

Flexible use

Ball-bearing guide, galvanised and black chrome-plated

100u00b0 opening angle with a door thickness of 19 mm

95u00b0 opening angle with a door thickness of 24 mm

Mid wall mount, offset 8 mm

Included in delivery:

  • 4 x ball-bearing guides
  • 2 x 532-mm long toothed racks to cut to size
  • 2 x cogs
  • 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25
  • 8 x conical shelf washers
  • 8 x screws M4 x 6

Specified dimensions not binding. Subject to technical changes!

Added to cart