Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSwivel sliding door fitting
Code: 0684702121
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
For TIOMOS processor
With parallel guide
Accurate soft running, high lateral stability
Retractable hinged doors
Free space in front of the carcass without intruding hinged doors
Door height max. 2200 mm
Flexible range of applications
Ball guide galvanised and black chromated
Door thickness 19 mm
Opening angle 110°
Mid-wall mount offset 9.5 mm
Includes:
Specified dimensions not binding. Subject to technical changes!