Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Swivel sliding door fitting

Code: 0684702120

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
For TIOMOS processor

With parallel guide

Accurate soft running, high lateral stability

Retractable hinged doors

Free space in front of the carcass without intruding hinged doors

Door height max. 2200 mm

Flexible range of applications

Ball guide galvanised and black chromated

Door thickness 19 mm

Opening angle 110u00b0

Mid-wall mount offset 9.5 mm

Includes:

  • 4 x ball guides
  • 2 x gear racks length 532 mm for cutting to length
  • 2 x gear wheels
  • 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25
  • 4 x conical serrated washers
  • 4 x screws M 4 x 6

Specified dimensions not binding. Subject to technical changes!

Added to cart