Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Comfort connection safety coupling Series 2000

Code: 0699154610

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For Wu00fcrth PU hoses. The connection can be released with one hand.

Reduce the risk of injury

from pneumatic hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand.

High flow rate of up to 1900 l/min and a maximum operating pressure of 16 bar

Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation

Only minimal force is required for simple, fast and safe coupling and decoupling

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life

Exposed surfaces are chrome-plated, nickel-plated or galvanised

High corrosion resistance u2013 protected even under demanding conditions

Safety coupling with single-stage decoupling process

  • One-handed decoupling by pulling back the locking sleeve
  • The coupling vents automatically and the sleeve springs back to the starting position.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings.

Added to cart