Cutting disc, long-life & speed

Code: 0664631250

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer.

Up to 50% more cuts possible

Compared with similar products due to its new and unique production process.

Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

Prevents kick-back effect and jammed discs, even in extreme applications.

Very little reworking required

due to minimal burr formation

Considerably less stresses on user

from vibrations, cutting noise and sparks. Up to 30% less cutting dust.

Very high safety reserves

Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.

Free of iron, chlorine and sulphur

Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting u2014 increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Added to cart