Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Automatic door seal AT 48 FH + RD
+374(0) 60 708807
Tecnical Description
Length
Type of assembly
Material of the sealing strip
Material of the rail
Code
Package / Quantity
Price (AMD)
Code: 0688009131
Tecnical Description
Code: 0688009132
Tecnical Description
Code: 0688009133
Tecnical Description
Code: 0688009134
Tecnical Description
Code: 0688009135
Tecnical Description
Impervious to sound, draughts and smoke
Automatic levelling on sloping surface
Door to ground distance up to 20 mm
Door seal can be shortened by 125 mm on the opposite side of the actuating pin
Can be shortened by 125 mm opposite the actuating pin
Easy to mount with mounting bracket
No need to remove seal during planing work
Low groove depth (30 mm)
For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover
Rotate actuating pin with size 3 hexagon socket for lift regulation
Noise insulation values:
The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.
Groove position as far as possible from the pivot
Specified dimensions not binding. Subject to technical changes!
Related products
LAST VIEWED