Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pneumatic impact screwdriver DSS 1/2” Premium Power

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Connection thread: 1/4 inch
  • Tool holding device: 1/2-inch external square
  • Working pressure: 6.3 bar
  • Type description: DSS 1/2" premium power
  • Max. working torque: 835 Nm
  • Max. releasing torque: 1321 Nm
  • Sound-pressure level: 80.6 dB
  • Vibration: 7.78 m/s²
  • Weight of machine: 1.98 kg
  • Min. hose inner diameter: 10 mm
  • Air consumption: 139 l/min
  • Length x width x height: 184 x 66 x 180 mm

Type description

Tool holding device

Max. working torque

Max. releasing torque

Code

Package / Quantity

Price (AMD)

DSS 1/2" premium power

1/2-inch external square

835 Nm

1321 Nm

x 0

Code: 57143010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Type description DSS 1/2" premium power
  • Tool holding device 1/2-inch external square
  • Max. working torque 835 Nm
  • Max. releasing torque 1321 Nm
  • Sound-pressure level 80.6 dB
  • Vibration 7.78 m/s²
  • Working pressure 6.3 bar
  • Weight of machine 1.98 kg
  • Min. hose inner diameter 10 mm
  • Air consumption 139 l/min
  • Connection thread 1/4 inch
  • Length x width x height 184 x 66 x 180 mm
Specification

Excellent power-to-weight ratio

Release torque to max. 1,321 Nm at a weight of 1,98 kg.

Reliable maximum power levels and a long service life

High-quality double hammer impact mechanism and cylinder with balanced 6-disc motor

Optimum and user-friendly adjustment to any application, at any time

4-stage power setting with convenient one-handed conversion

Good handling with slip-resistant handle, optimum control and low sound level.

Highly-ergonomic soft grip with sensitive trigger and integrated silencer

Notice
  • Recommended maximum bolt size: M16
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

Related products

LAST VIEWED

Added to cart