xPneumatic impact screwdriver DSS 1/2” Premium Power
Code: 57143010
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Excellent power-to-weight ratio
Release torque to max. 1,321 Nm at a weight of 1,98 kg.
Reliable maximum power levels and a long service life
High-quality double hammer impact mechanism and cylinder with balanced 6-disc motor
Optimum and user-friendly adjustment to any application, at any time
4-stage power setting with convenient one-handed conversion
Good handling with slip-resistant handle, optimum control and low sound level.
Highly-ergonomic soft grip with sensitive trigger and integrated silencer
LAST VIEWED