Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Automatic door seal AT 42 RD

Code: 0688009149

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification

Impervious to sound, draughts and smoke

Automatic levelling on sloping or uneven surface

Door to ground distance up to 25 mm

Door seal can be shortened by 125 mm on the opposite side of the actuating pin

Easy to mount with mounting bracket

Groove positions as far away as possible from pivot point

Low groove depth (30 mm)

For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

Rotate actuating pin with size 3 hexagon socket for lift regulation

Noise insulation values: 42 dB

Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.

Specified dimensions not binding. Subject to technical changes!

Added to cart