Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xMBS HW cylinder saw
Code: 063012060
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure
Precise, clean drill hole with low tolerances
Offset, optimised centre drill (GS-protected system)
Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process
High cutting performance with a long service life
Ejector spring
Solid basic body with offset chip grooves
Optimum removal of chips, even with thicker materials: Caution: We nevertheless recommend "ventilating" the hole saw, i.e. stopping it and removing the chips, when working with material depths of 6 mm and greater. Work may then continue.
Separately tempered shank fromu2205 32 mm
Compensation for the increasing u2205 torsional forces and torques associated with increasing diameters
Ensure that the cylinder saw is secure in the drill chuck. Avoid using the cylinder saw at an angle. Wear appropriate protective clothing, e.g. safety glasses, gloves etc. when working.