xREDSTRIPE DRILL DRIVER ABSR 20 COMPACT
Code: 5702511111
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Designed for efficiency and control, this drill driver excels at demanding screwdriving and drilling tasks without an impact function. It features a sturdy metal chuck that securely holds bits, while its compact design allows easy access to tight spaces. With ergonomics in mind, the drill reduces fatigue and offers precise handling, making it ideal for professional use in wood, metal, plastic, and assembly work.
ADVANTAGES
STORAGE CONDITION
The recommended storage temperature of tools and battery is from 0°C to 45°C.
Battery storage:
USAGE RESTRICTIONS
Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.
Avoid over-tightening screws to prevent stripping.
SAFETY INFORMATION
The operating temperature of tools and battery is −20°C to +60°C.
If the tool does not start, both the tool and battery may have overheated. In this situation, allow the tool and battery pack to cool down before attempting to start it again.
When drilling metal, use cutting oil to minimize wear and reduce heat.
A tool is considered overloaded when it is running at too high a current. If this happens, release the switch to stop the operation causing the overload, then restart the tool.
For complete safety and operating information, please refer to the user manual before using the tool.
CROSS SELLING
Drill Bits, Drive Bits, Spade Bits, Bit Holders, PPE
LAST VIEWED