Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 7 PCS
  • Length x width x height: 480 x 290 x 340 mm

Number of pieces in assortment/set

Length x width x height

Code

Package / Quantity

Price (AMD)

7 PCS

480 x 290 x 340 mm

x 1

Code: 5701465005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length x width x height 480 x 290 x 340 mm
  • Number of pieces in assortment/set 7 PCS

Consisting of three power tools including bag

All units have continuous motor monitoring and a long motor service life:

  • The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE

Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.

ABH 18 COMPACT M-CUBE

Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.

AWS 18 COMPACT M-CUBE

Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Related products

LAST VIEWED

Added to cart