Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xREDSTRIPE DRILL DRIVER ABSR 20 PWR COMBI
Code: 5702514011
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
This Impact Drill Driver is a powerful and versatile tool designed for demanding professional applications. Its dual-speed gearbox provides the flexibility to switch between high-speed drilling and low-speed, high-torque fastening. The tool’s compact and lightweight design reduces user fatigue and enhances manoeuvrability in tight or overhead spaces.
ADVANTAGES
STORAGE CONDITION
The recommended storage temperature of tools and battery is from 0°C to 45°C.
Battery storage:
USAGE RESTRICTIONS
Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.
Avoid over-tightening screws to prevent stripping.
SAFETY INFORMATION
The operating temperature of tools and battery is −20°C to +60°C.
Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.
When drilling metal, apply cutting oil to reduce wear and prevent excessive heat.
Avoid overload: If the tool draws too much current, release the switch to stop it, then restart once it is safe.
For complete safety and operating information, please refer to the user manual before using the tool.
CROSS SELLING
Drill Bits, Bit Holders & Extensions, Cutting Oil, Drilling Lubricants, PPE
LAST VIEWED