Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Arbor element including driver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Anodised
  • Material: Aluminium, steel
  • Colour: Silver F1
  • Max. load capacity: 80 kg
  • Suitable for: Glass doors
  • Suitable for glass-door thickness: 8/10 mm

Material

Surface

Suitable for glass-door thickness

Code

Package / Quantity

Price (AMD)

Aluminium, steel

Anodised

8/10 mm

x 0

Code: 0687917131

Tecnical Description

  • Material Aluminium, steel
  • Surface Anodised
  • Colour Silver F1
  • Suitable for glass-door thickness 8/10 mm
  • Max. load capacity 80 kg
  • Suitable for Glass doors
Specification

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart