Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3-chamber light cluster 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • IP protection class: IP 54
  • Form: Round
  • Lamp type: LED
  • Cable connection: With cable
  • Approval mark: ADR, ECE
  • Cable length: 0.5 m
  • Mounting: Left, Right
  • Functions: Turn signal, brake, tail lamp
  • Diameter: 140 mm
  • Depth: 80 mm
  • Number of chambers: 3 PCS

Number of chambers

Mounting

Cable connection

Code

Package / Quantity

Price (AMD)

3 PCS

Left, Right

With cable

x 0

Code: 081246 269

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form Round
  • Number of chambers 3 PCS
  • Mounting Left, Right
  • Cable connection With cable
  • Cable length 0.5 m
  • Lamp type LED
  • Functions Turn signal, brake, tail lamp
  • Diameter 140 mm
  • Depth 80 mm
  • Approval mark ADR, ECE
  • IP protection class IP 54
Specification

Hamburger light

Related products

LAST VIEWED

Added to cart