Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Secateurs, 200 mm

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Cutting edge length: 84 mm
  • Length: 200 mm
  • Wood cutting capacity: 20 mm

Length

Cutting edge length

Wood cutting capacity

Code

Package / Quantity

Price (AMD)

200 mm

84 mm

20 mm

x 0

Code: 071403 928

Tecnical Description

  • Length 200 mm
  • Cutting edge length 84 mm
  • Wood cutting capacity 20 mm
Specification

Forged body with high-quality two-component plastic handle

  • Very comfortable to use
  • Very durable

With wire cutting device for cutting tying wire

Easy long-lasting lubrication of blades and articulation

Forged-in oil reservoir

With a blocking lever

Protects the blades in a closed position to avoid damage

Related products

LAST VIEWED

Added to cart