Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Clip remover

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Blade opening (back): 7 mm
  • Blade opening: 12 mm

Blade length

Version

Blade opening (back)

Blade opening

Code

Package / Quantity

Price (AMD)

300 mm

Long

7 mm

12 mm

x 0

Code: 071434 54

Product information

Catalogue page as PDF 1

Tecnical Description

  • Blade length 300 mm
  • Version Long
  • Blade opening (back) 7 mm
  • Blade opening 12 mm

120 mm

Short

7 mm

12 mm

x 0

Code: 071434 53

Product information

Catalogue page as PDF 1

Tecnical Description

  • Blade length 120 mm
  • Version Short
  • Blade opening (back) 7 mm
  • Blade opening 12 mm
  • Short design for easily accessible clamps
  • Long design for inaccessible clamps that are located well inside panelling
  • The special blade aperture of 7 and 12 mm protects the clamps
  • Nickel-plated blade made from chromium-vanadium steel
  • 2-part handle

Related products

LAST VIEWED

Added to cart