Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Clip remover

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 280 mm
  • Blade length: 165 mm
  • Blade opening: 16 mm

Blade length

Blade opening

Length

Code

Package / Quantity

Price (AMD)

165 mm

16 mm

280 mm

x 0

Code: 071434 52

Product information

Catalogue page as PDF 1

Tecnical Description

  • Blade length 165 mm
  • Blade opening 16 mm
  • Length 280 mm

Related products

LAST VIEWED

Added to cart