Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Clamping ring Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Spring steel CK 67
  • Surface: Colourless, galvanised

Suitable for screw

Diameter

Height

Material thickness

Code

Package / Quantity

Price (AMD)

Diameter 5.0 mm

13 mm

1 mm

0.35 mm

x 0

Code: 050051836

Tecnical Description

  • Suitable for screw Diameter 5.0 mm
  • Diameter 13 mm
  • Height 1 mm
  • Material thickness 0.35 mm
  • Material Spring steel CK 67
  • Surface Colourless, galvanised

Diameter 2.5 mm

9.5 mm

1.3 mm

0.3 mm

x 0

Code: 050011753

Tecnical Description

  • Suitable for screw Diameter 2.5 mm
  • Diameter 9.5 mm
  • Height 1.3 mm
  • Material thickness 0.3 mm
  • Material Spring steel CK 67
  • Surface Colourless, galvanised
Specification
  • Quick and easy manual assembly
  • Elegant finish

Related products

LAST VIEWED

Added to cart