Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Prestole cage nut Type 2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Galvanised
  • Material: Spring steel CK 67
  • Material thickness: 0.6 mm
  • Screw diameter: 4.8 mm
  • Min./max. drill hole diameter: 13-14,5 mm
  • Min./max. attachment thickness: 0,8-1,6 mm
  • Height: 8.7 mm
  • Corresponds to original spare part number: N10327101

Screw diameter

Min./max. drill hole diameter

Min./max. attachment thickness

Height

Code

Package / Quantity

Price (AMD)

4.8 mm

13-14,5 mm

0,8-1,6 mm

8.7 mm

x 0

Code: 0501101436

Tecnical Description

  • Screw diameter 4.8 mm
  • Min./max. drill hole diameter 13-14,5 mm
  • Min./max. attachment thickness 0,8-1,6 mm
  • Height 8.7 mm
  • Material thickness 0.6 mm
  • Material Spring steel CK 67
  • Surface Galvanised
  • Corresponds to original spare part number N10327101
Specification

Particularly suitable for blind assembly

Quick assembly

Easily pressed into rectangular or square mounting hole

Vibration and shockproof

Related products

LAST VIEWED

Added to cart