Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Aluminium car tyre valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width across flats: 11 mm
  • Material: Aluminium
  • Length: 42 mm
  • Suitable for max. rim thickness: 4 mm
  • Suitable for min. rim thickness: 1.8 mm
  • Suitable for rim-hole diameter: 11.3 mm

Surface

Length

Suitable for rim-hole diameter

Code

Package / Quantity

Price (AMD)

Bare

42 mm

11.3 mm

x 0

Code: 08795632

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour
  • Surface Bare
  • Length 42 mm
  • Suitable for rim-hole diameter 11.3 mm
  • Suitable for min. rim thickness 1.8 mm
  • Suitable for max. rim thickness 4 mm
  • Width across flats 11 mm
  • Material Aluminium

Anodised

42 mm

11.3 mm

x 0

Code: 087956325

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Surface Anodised
  • Length 42 mm
  • Suitable for rim-hole diameter 11.3 mm
  • Suitable for min. rim thickness 1.8 mm
  • Suitable for max. rim thickness 4 mm
  • Width across flats 11 mm
  • Material Aluminium
Specification

65% weight saving compared with conventional metal valves

Notice

Recommended tightening torque 3u20135 Nm

Related products

LAST VIEWED

Added to cart