Car rubber valve, snap-in eco
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Suitable for rim-hole diameter
Suitable for min. rim thickness
Suitable for max. rim thickness
Code
Package / Quantity
Price (AMD)
Production in accordance with E.T.R.T.O
(European Tyre and Rim Technical Organisation)
Example of a lasered manufacturing date on valve body:
4511 stands for calendar week 45 in 2011
Time and cost savings thanks to partial assembly (TM)
Plastic caps included in polythene bag
Additional gasket
thanks to valve cap made of brass, nickel-plated with gasket (MK)
When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation with a suitable tool (valve mounting lever, art. no. PR01_071554_04) and sufficient lubrication (tyre mounting paste, art. no. PR01_08901241 or art. no. PR01_08901221)
Speed restriction:
Related products