Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Belt clasps

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Width: 15 mm
  • Length: 49 mm
  • Diameter of hole: 5 mm
  • Length of stirrup piece: 15 mm
  • Bracket width: 16 mm
  • Hole distance: 34 mm
  • Version: Small version

Length of stirrup piece

Bracket width

Length

Width

Code

Package / Quantity

Price (AMD)

15 mm

16 mm

49 mm

15 mm

x 0

Code: 0880883

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length of stirrup piece 15 mm
  • Bracket width 16 mm
  • Length 49 mm
  • Width 15 mm
  • Hole distance 34 mm
  • Diameter of hole 5 mm
  • Material Steel
  • Version Small version
  • Surface Galvanised

Related products

LAST VIEWED

Added to cart