Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Stirrup clasp

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Length: 65 mm
  • Width: 40 mm
  • Hole distance: 51 mm
  • Diameter of hole: 5 mm
  • Bracket width: 20 mm
  • Length of stirrup piece: 38 mm
  • Version: Hexagonal base plate

Length of stirrup piece

Bracket width

Length

Width

Code

Package / Quantity

Price (AMD)

38 mm

20 mm

65 mm

40 mm

x 0

Code: 0880803

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length of stirrup piece 38 mm
  • Bracket width 20 mm
  • Length 65 mm
  • Width 40 mm
  • Hole distance 51 mm
  • Diameter of hole 5 mm
  • Material Steel
  • Version Hexagonal base plate
  • Surface Galvanised

Related products

LAST VIEWED

Added to cart