Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round eyelet

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Height

Material

Surface

Code

Package / Quantity

Price (AMD)

7.8 mm

Steel

Galvanised

x 0

Code: 08802280

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 7.8 mm
  • Material Steel
  • Surface Galvanised

8.8 mm

Steel

Galvanised

x 0

Code: 08802300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 8.8 mm
  • Material Steel
  • Surface Galvanised

11.3 mm

Steel

Galvanised

x 0

Code: 0880233

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 11.3 mm
  • Material Steel
  • Surface Galvanised

13 mm

Stainless steel

Bare

x 0

Code: 088023611

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 13 mm
  • Material Stainless steel
  • Surface Bare

13 mm

Steel

Galvanised

x 0

Code: 0880236

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 13 mm
  • Material Steel
  • Surface Galvanised

9.4 mm

Steel

Galvanised

x 0

Code: 0880232

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 9.4 mm
  • Material Steel
  • Surface Galvanised

6 mm

Steel

Galvanised

x 0

Code: 08802270

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 6 mm
  • Material Steel
  • Surface Galvanised

13.1 mm

Steel

Galvanised

x 0

Code: 088082

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Height 13.1 mm
  • Material Steel
  • Surface Galvanised
Application

For general tarpaulin bodies

Related products

LAST VIEWED

Added to cart