Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Oval eyelet

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Elongated hole length/ elongated hole width

Height

Material

Surface

Code

Package / Quantity

Price (AMD)

17 x 11 mm

8 mm

Brass

Nickel-plated

x 0

Code: 0880203

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 17 x 11 mm
  • Height 8 mm
  • Material Brass
  • Surface Nickel-plated

42 x 22 mm

13 mm

Steel

Galvanised

x 0

Code: 0880221

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 42 x 22 mm
  • Height 13 mm
  • Material Steel
  • Surface Galvanised

22,5 x 13,5 mm

9 mm

Stainless steel A2

Bare

x 0

Code: 08802020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 22,5 x 13,5 mm
  • Height 9 mm
  • Material Stainless steel A2
  • Surface Bare

42 x 22 mm

13 mm

Stainless steel A2

Bare

x 0

Code: 08802210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 42 x 22 mm
  • Height 13 mm
  • Material Stainless steel A2
  • Surface Bare

60 x 21 mm

14 mm

Steel

Galvanised

x 0

Code: 0880222

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 60 x 21 mm
  • Height 14 mm
  • Material Steel
  • Surface Galvanised
Application

For general tarpaulin bodies

Related products

LAST VIEWED

Added to cart