Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Aluminium belt rivet

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Head diameter: 11 mm
  • Material: Aluminium
  • Sleeve diameter: 4 mm
  • DIN: 675

Length

Sleeve diameter

Head diameter

Material

Code

Package / Quantity

Price (AMD)

15 mm

4 mm

11 mm

Aluminium

x 0

Code: 0880415

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 15 mm
  • Sleeve diameter 4 mm
  • Head diameter 11 mm
  • Material Aluminium
  • Surface Bare
  • DIN 675

12 mm

4 mm

11 mm

Aluminium

x 0

Code: 0880412

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 12 mm
  • Sleeve diameter 4 mm
  • Head diameter 11 mm
  • Material Aluminium
  • Surface Bare
  • DIN 675

Related products

LAST VIEWED

Added to cart