Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Aluminium solid rivet

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Material: Aluminium
  • Head diameter: 9 mm
  • Sleeve diameter: 5 mm
  • DIN: 674

Length

Sleeve diameter

Head diameter

Material

Code

Package / Quantity

Price (AMD)

12 mm

5 mm

9 mm

Aluminium

x 0

Code: 0880512

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 12 mm
  • Sleeve diameter 5 mm
  • Head diameter 9 mm
  • Material Aluminium
  • Surface Bare
  • DIN 674

30 mm

5 mm

9 mm

Aluminium

x 0

Code: 0880530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 30 mm
  • Sleeve diameter 5 mm
  • Head diameter 9 mm
  • Material Aluminium
  • Surface Bare
  • DIN 674

15 mm

5 mm

9 mm

Aluminium

x 0

Code: 0880515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 15 mm
  • Sleeve diameter 5 mm
  • Head diameter 9 mm
  • Material Aluminium
  • Surface Bare
  • DIN 674
Application

For inch fittings DIN 674

Related products

LAST VIEWED

Added to cart