Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angle screw-in connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Max. working pressure: 20 bar

Suitable for pipe diameter

Connection thread

Connection type

Max. working pressure

Code

Package / Quantity

Price (AMD)

10 mm

M16 x 1.5

Plug-in

20 bar

x 0

Code: 0884041016

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for pipe diameter 10 mm
  • Connection thread M16 x 1.5
  • Connection type Plug-in
  • Max. working pressure 20 bar
  • Material Steel
  • Surface Galvanised

12 mm

M22 x 1.5

Plug-in

20 bar

x 0

Code: 0884041222

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for pipe diameter 12 mm
  • Connection thread M22 x 1.5
  • Connection type Plug-in
  • Max. working pressure 20 bar
  • Material Steel
  • Surface Galvanised

15 mm

M22 x 1.5

Butt

20 bar

x 0

Code: 0884041522

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for pipe diameter 15 mm
  • Connection thread M22 x 1.5
  • Connection type Butt
  • Max. working pressure 20 bar
  • Material Steel
  • Surface Galvanised

12 mm

M16 x 1.5

Plug-in

20 bar

x 0

Code: 0884041216

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for pipe diameter 12 mm
  • Connection thread M16 x 1.5
  • Connection type Plug-in
  • Max. working pressure 20 bar
  • Material Steel
  • Surface Galvanised
Specification

Surface A2K

Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8u201312 u00b5

Related products

LAST VIEWED

Added to cart