Plastic plug-in connectors
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Outer diameter of pipe
Outer diameter
Length
Serrated washer material
Code
Package / Quantity
Price (AMD)
Code: 088501 04
Catalogue page as PDF 1
Tecnical Description
Code: 088501 06
Catalogue page as PDF 1
Tecnical Description
Code: 088501 08
Catalogue page as PDF 1
Tecnical Description
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Related products
LAST VIEWED