Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Air spiral line, universal

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Polyamide - PA
  • Min./max. temperature conditions: -40 to 70 °C
  • Connection thread: M18 x 1.5
  • Diameter: 110 mm

Working length

Number of windings

Colour of anti-kink protection

Code

Package / Quantity

Price (AMD)

4 m

20 PCS

Black

x 0

Code: 088530 313

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4 m
  • Number of windings 20 PCS
  • Colour Yellow
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4 m

20 PCS

Red

x 0

Code: 088530 310

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4 m
  • Number of windings 20 PCS
  • Colour Black
  • Colour of anti-kink protection Red
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4.5 m

22 PCS

Black

x 0

Code: 088530 322

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4.5 m
  • Number of windings 22 PCS
  • Colour Red
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4.5 m

22 PCS

Red

x 0

Code: 088530 320

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4.5 m
  • Number of windings 22 PCS
  • Colour Black
  • Colour of anti-kink protection Red
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4.5 m

22 PCS

Yellow

x 0

Code: 088530 321

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4.5 m
  • Number of windings 22 PCS
  • Colour Black
  • Colour of anti-kink protection Yellow
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4.5 m

22 PCS

Black

x 0

Code: 088530 323

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4.5 m
  • Number of windings 22 PCS
  • Colour Yellow
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

4 m

20 PCS

Black

x 0

Code: 088530 312

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4 m
  • Number of windings 20 PCS
  • Colour Red
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

3 m

16 PCS

Red

x 0

Code: 088530 300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 3 m
  • Number of windings 16 PCS
  • Colour Black
  • Colour of anti-kink protection Red
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

3 m

16 PCS

Yellow

x 0

Code: 088530 301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 3 m
  • Number of windings 16 PCS
  • Colour Black
  • Colour of anti-kink protection Yellow
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

3 m

16 PCS

Black

x 0

Code: 088530 302

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 3 m
  • Number of windings 16 PCS
  • Colour Red
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

Code: 088530 303

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 3 m
  • Number of windings 16 PCS
  • Colour Yellow
  • Colour of anti-kink protection Black
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C

Code: 088530 311

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working length 4 m
  • Number of windings 20 PCS
  • Colour Black
  • Colour of anti-kink protection Yellow
  • Material Polyamide - PA
  • Diameter 110 mm
  • Connection thread M18 x 1.5
  • Min./max. temperature conditions -40 to 70 °C
Specification

Universal coil with adapter system as assortment

Minimised storage costs with wide coverage

95% market coverage with 5 adapters

Flexible use without costly storage

Connections with moveable union nut

Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)

Pressed-in connections

Longer service life, as line not damaged by cutting ring connections

With weather-resistant plastic anti-kink protection

No reduction in spring force when subject to weathering and bending load

Complete with plastic retaining eye

Enables the spiral wire to be mounted correctly, even on journeys without trailer

With colour coding (yellow, red) on black coils

No confusion when connecting supply and brake lines

Related products

LAST VIEWED

Added to cart